Cam Lever Size: 0 D=M04, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0005.0511104

  • Zoro # G6207345


product price:  $18.15
/ea

Key Features

Handle Type
Cam Lever
Overall Width
18 mm
Thread Type
Internal
Overall Length
59.1 mm
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0005.0511104
Zoro #
G6207345
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
18 mm
Overall Length
59.1 mm
Thread Size
M4
Width
18mm
Handle Width
13 mm
Handle Length
52.3 mm
Center Height - Maximum
11.2 mm
Clamped Height
17 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
Internal
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Type
Internal Threads
Material
Cast aluminum
Components Material
Stainless Steel
Features
Stainless Steel Hinge Pin
Handle Material
Aluminum
Standards
EN AC-46200, RoHS
Finish - Machining
Powder Coated
Color
Black
Thread Material
Stainless Steel
Clamping Force - Maximum
2.5 kN
Measurement System
Metric
Clamping Distance
1 mm
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)

Description

Cam Handle, Threaded Hole, Cam Lever, Aluminum, Thread Size M4, Overall Length 59.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.