Cam Lever Size: 1 10-32X20, A=71, 5, B=22, Polyamide Black, Comp: Steel

  • Mfr # K0646.15211A1X20

  • Zoro # G6123031


product price: $10.65
/ea

Key Features

Handle Type
Cam Lever
Overall Width
22 mm
Thread Type
External
Overall Length
79.6 mm
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0646.15211A1X20
Zoro #
G6123031
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
22 mm
Overall Length
79.6 mm
Width
22mm
Thread Size
#10-32
Screw Length
20.00mm
Thread Length
20 mm
Center Height - Maximum
14 mm
Clamped Height
23.4 mm
Handle Length
71.5 mm
Handle Width
16 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Material
Plastic
Type
Internal Threads
Finish
Uncoated (Hinge Pin)
Standards
RoHS
Thread Standard
UNF
Color
Black
Handle Material
Plastic
Features
Thrust Washer
Components Material
Steel
Thread Material
Steel
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)
Measurement System
Inch
Clamping Distance
1.15 mm
Clamping Force - Maximum
2.5 kN

Description

Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size #10-32, Overall Length 79.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.