
Class 8.8, M10 Hex Flange Bolt, Zinc Plated Steel, 30 mm L
Mfr # K1161.410X30
Zoro # G802058251
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
Key Features
External Hex Drive
System of Measurement
Metric
Head Width
16 mm
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1161.410X30
Zoro #
G802058251
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M10
Fastener Length
30 mm
Head Width
16 mm
Thread Length
26 mm
Head Dia.
16 mm
Head Height
10.4 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
EN 1665
Item
Hex Flange Bolt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.