Zoro Homepage

Class 8.8, M20 Hex Head Cap Screw, Black Oxide Steel, 100 mm L

  • Mfr # K0871.20X100

  • Zoro # G402059276


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M20
Head Width
30 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0871.20X100
Zoro #
G402059276
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M20
Fastener Length
100 mm
Head Width
30 mm
Thread Length
100 mm
Head Dia.
30 mm
Head Height
12.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.