
Drill Bushing W. Collar DIN172, Form:A Mild Steel 32X48X56
Mfr # K1022.A3200X56
Zoro # G102057220
product price: $97.65
/ea
Free Shipping & Returns
Key Features
Length
56 mm
Outside Diameter
48 mm
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1022.A3200X56
Zoro #
G102057220
UPC #
-
Country of Origin
Germany
Dimensions
Length
56 mm
Outside Diameter
48 mm
Diameter
32 mm
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.