Fender Washers, For Screw Size M14 Steel, Zinc Plated Finish

  • Mfr # K1150.14

  • Zoro # G102204051


product price:  $2.89
/ea
Sold in multiples of 4 for $11.56

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
44 mm
Minimum Thickness
3 mm
Washer Standards
DIN 9021
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1150.14
Zoro #
G102204051
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M14
Outside Diameter
44 mm
Minimum Thickness
3 mm
Inside Diameter
15 mm

Details

Item
Fender Washers
Material
Steel
Finish
Zinc Plated
Washer Standards
DIN 9021
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.