
Indexing Plunger Red D1= 1/4-28, D=3, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic
Mfr # K0338.1903AJ84
Zoro # G7138259
product price:Â $10.35
/eaKey Features
Plunger Material
Steel
Length
31.5 mm
Color
Red
Width
3 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0338.1903AJ84
Zoro #
G7138259
UPC #
-
Country of Origin
Germany
Dimensions
Length
31.5 mm
Width
3 mm
Details
Item
Indexing Plunger
Plunger Material
Steel
Color
Red
Description
Indexing Plunger,Red,1/4-28,Steel,Pi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.