Indexing Plunger Red D1= M20X1.5 D=10, Style A, Non-Lockout wo Locknut, Stainless Steel Not Hardened

  • Mfr # K0338.1141084

  • Zoro # G7139327


product price:  $32.19
/ea

Key Features

Plunger Material
Stainless Steel
Cup Dia.
33 mm
Color
Red
Compound Style
Not Hardened
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0338.1141084
Zoro #
G7139327
UPC #
-
Country of Origin
Germany

Dimensions

Cup Dia.
33 mm

Details

Item
Indexing Plunger
Plunger Material
Stainless Steel
Color
Red
Compound Style
Not Hardened

Description

Indexing Plunger,Red,M20X1.5,Ss,Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.