Knurled Knob Size: 2 D=M08X25, D1= 26, H=26, Thermoplastic Black, Comp: Steel, Cap: Black

  • Mfr # K0247.208X25

  • Zoro # G2517803


product price:  $3.39
/ea

Key Features

Base Dia. (In.)
18mm
Color
Gray
Diameter
26mm
Finish
Matte
Height
26mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0247.208X25
Zoro #
G2517803
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
18mm
Diameter
26mm
Height
26mm
Screw Length
25.00 mm
Thread Size
M8
Overall Length
26 mm
Overall Height
26 mm
Base Dia.
18.00mm
Handle Dia.
26.00mm
Base Diameter
18 mm
Base Height
95 mm
Handle Diameter
26 mm
Thread Length
25 mm

Details

Color
Gray
Finish
Matte
Knob Type
Novo Grip
Material
Thermoplastic
Style
Knurled
Type
External Thread
Item
Hand Knob
Components
Steel
Handle Material
Thermoplastic
Handle Type
Knurled Round
Features
Steel Trivalent Blue Passivated, Stainless Steel Bright
Measurement System
Metric
Thread Material
Steel

Description

Hand Knob, Handle Type Knurled Round, Handle Material Thermoplastic, Mounting Type Threaded Stud, Thread Size M8, Handle Dia. 26.00mm, Base Dia. 18.00mm, Overall Height 26 mm, Screw Length 25.00 mm, Overall Length 26 mm, Tap Type Not Applicable, Includes -, Standards -, Color Gray, Features Steel Trivalent Blue Passivated, Stainless Steel Bright, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.