Knurled Knobs, external thread, metric
- Mfr # K0247.2085X30
- Zoro # G4608977
product price:Â
$
3.29
/ea
Sold in multiples of 4 for
$13.16
Key Features
Color
Light Gray
Material
Thermoplastic/Steel
Thread Size
M8
Measurement Type
Metric
Thread Style
External Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0247.2085X30
- Zoro #
- G4608977
- UPC #
- -
- Country of Origin
- Germany
- Color
- Light Gray
- Material
- Thermoplastic/Steel
- Measurement Type
- Metric
- Thread Style
- External Thread
Dimensions
- Thread Size
- M8
Description
Knurled Knob Size: 2 D=M08X30 D1=26 H=26 Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.