Zoro Homepage

Knurled Wheels components stainless, internal thread, Style D, metric

  • Mfr # K0261.1210

  • Zoro # G4610115


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Color
Black
Material
Thermoplastic/Stainless Steel
Style
D - Tapped Thru without Cap
Thread Size
M10
Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0261.1210
Zoro #
G4610115
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Diameter
50 mm

Details

Color
Black
Material
Thermoplastic/Stainless Steel
Style
D - Tapped Thru without Cap
Measurement Type
Metric
Thread Style
Internal Thread

Description

Knurled Knob Size: 2 D1=50 D=M10 H=35, Form: D, Thermoplastic Black RAL 7021, Components: Stainless Steel, Without Cap. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.