Vented Oil Gauges, 156 mm H, Steel, Metric
- Mfr # K0444.212712
- Zoro # G102490614
product price:Â
$
39.15
/ea
Key Features
Mounting Thread Gender
Male
Seal Material
NBR
Compatible Series
K0444_B Series
Sight Height
80 mm
Sight Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0444.212712
- Zoro #
- G102490614
- UPC #
- 4059245191024
- Country of Origin
- Italy
- Mounting Thread Gender
- Male
- Item
- Vented Oil Gauges
- Seal Material
- NBR
- Compatible Series
- K0444_B Series
- Sight Material
- Plastic
- Resistance Properties
- Temperature-Resistant
- Mounting Thread Type
- Metric
- Body Material
- Steel
- Mounting Centers
- 127 mm
- Mounting Style
- 2 Fastening Screws
- Temperature Rating - Maximum
- 100 Degrees C
- Product Type
- Oil Level Gauge
- Standards
- RoHS Compliant
- Includes Thermometer
- Thermometer Included
- Compatible with Series
- K0444_B Series
Dimensions
- Sight Height
- 80 mm
- Mounting Thread Size
- M12
- Body Depth
- 44.5 mm
- Body Height
- 156 mm
- Body Width
- 31 mm
Description
Vented Oil Gauges, Oil Level Gauge, Sight Length (In.) 80 mm, Mounting Centers (In.) 127 mm, M12 Mounting Thread, Screw Mounting, Max. Operating Temp. (F) 100 Degrees C, Thermoplastic Polyamide Sight Glass, Steel, Rubber Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.