Oil Level Gauge, 151 mm H, Plastic, Metric
- Mfr # K0443.1127
- Zoro # G702490489
product price:Â
$
26.69
/ea
Key Features
Compatible Series
K0443 Series
Temperature Rating - Maximum
100 Degrees C
Seal Material
NBR
Includes Thermometer
No Thermometer Included
Mounting Style
2 Fastening Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0443.1127
- Zoro #
- G702490489
- UPC #
- 4059245190935
- Country of Origin
- Italy
Dimensions
- Mounting Thread Size
- M12
- Body Height
- 151 mm
- Sight Height
- 80 mm
- Body Width
- 27 mm
- Body Depth
- 37 mm
Details
- Compatible Series
- K0443 Series
- Temperature Rating - Maximum
- 100 Degrees C
- Seal Material
- NBR
- Includes Thermometer
- No Thermometer Included
- Mounting Style
- 2 Fastening Screws
- Product Type
- Oil Level Gauge
- Resistance Properties
- Temperature-Resistant
- Mounting Thread Gender
- Male
- Pressure Rating - Maximum
- 10 bar
- Body Material
- Plastic
- Standards
- RoHS Compliant
- Mounting Centers
- 127 mm
- Item
- Oil Level Gauge
- Mounting Thread Type
- Metric
- Compatible with Series
- K0443 Series
Description
Oil Level Gauge, Oil Level Gauge, Sight Length (In.) 80 mm, Mounting Centers (In.) 127 mm, M12 Mounting Thread, Screw Mounting, Max. Operating PSI 10 bar, Max. Operating Temp. (F) 100 Degrees C, Thermoplastic Polyamide, Rubber Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.