Shop KIPP
See all product information
Create Account
Ring/Open-End Spanner
- Mfr # K1362.10
- Zoro # G302204097
product price:Â
$
35.45
/ea
Key Features
System of Measurement
Metric
Open End Head Thickness
5 mm
Overall Length
154.5 mm
Shell Material
Steel
Box End Head Thickness
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1362.10
- Zoro #
- G302204097
- UPC #
- 4059245330737
- Country of Origin
- Germany
- System of Measurement
- Metric
- Item
- Spanner
- Shell Material
- Steel
- Standards
- RoHS
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Open End Head Thickness
- 5 mm
- Overall Length
- 154.5 mm
- Box End Head Thickness
- 8 mm
- Box End Size
- 10 mm
- Cap Attachment Hole Size
- 5 mm
- Open End Size
- 10 mm
- Length
- 154.5 mm
Description
Spanner, Box End Head Thickness 8 mm, Box End Size 10 mm, Cap Attachment Hole Size 5 mm, Material Steel, Open End Head Thickness 5 mm, Open End Size 10 mm, Overall Length 154.5 mm, Standards RoHS, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.