Shop GENIUS TOOLS
Create Account
3/4in Dr. 60mm 12-Point Hand Socket
- Mfr # 635260
- Zoro # G423584351
original price:Â $47.90 , new price: $43.11 , 10 percent off
new price:Â
$
43.11
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635260
- Zoro #
- G423584351
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 60mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635260 Hand Socket This 60mm, 12-point hand socket is built around a 3/4 inch drive for heavy-duty fastening and loosening work. Its 80mm (3.15 inch) overall length helps balance access and control when working around larger hardware. Made from Chromium Molybdenum alloy steel, it focuses on strength, durability, and anti-corrosive performance. The size is stamped for quick identification, supporting efficient tool organization in busy professional environments. Key Benefits 60mm 12-point design helps maintain grip and reduces fastener rounding. 3/4 inch drive size suits higher-torque applications and larger fasteners. 80mm overall length supports reach without sacrificing stability during use. Chromium Molybdenum alloy steel delivers high strength and long service life. Anti-corrosive material properties help maintain performance in harsh shop conditions. Chrome polished finish resists corrosion and stays easy to wipe clean. SKU 635260 is designed and made for professional technicians who need consistent fit, durable construction, and clear size marking. With its CR-Mo build, polished finish, and ANSI compliance, it's a dependable choice for long-term, heavy-use toolsets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.