
Shoulder Screw, M16 Thr Sz, 22 mm Thr Lg, 80 mm Shoulder Lg, Steel
Mfr # K0705.20X80
Zoro # G702083155
product price:Â $15.89
/eaKey Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M16
Shoulder Diameter
20 mm
Material
Steel
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0705.20X80
Zoro #
G702083155
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M16
Shoulder Diameter
20 mm
Shoulder Length
80 mm
Head Diameter
30 mm
Head Height
30 mm
Thread Length
22 mm
Width
8 mm
Diameter Thread Size
M16
Shoulder Length Tolerance
+/- 0.25
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Steel
Finish
Bright
Item
Shoulder Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.