Shoulder Screw, M16 Thr Sz, 25 mm Thr Lg, 50 mm Shoulder Lg, Steel

  • Mfr # K0706.17X50

  • Zoro # G102065355


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Hex Head
System of Measurement
Metric
Thread Size
M16
Shoulder Diameter
17 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0706.17X50
Zoro #
G102065355
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M16
Shoulder Diameter
17 mm
Shoulder Length
50 mm
Head Diameter
26.17 mm
Head Height
10 mm
Thread Length
25 mm
Width
24 mm
Shoulder Length Tolerance
-1
Diameter Thread Size
M16

Details

System of Measurement
Metric
Head Type
Hex
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Item
Shoulder Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.