
Shoulder Screw, M16 Thr Sz, 25 mm Thr Lg, 60 mm Shoulder Lg, Steel
Mfr # K0706.17X60
Zoro # G002065288
product price:Â $5.99
/ea
Sold in multiples of 2 for $11.98
Key Features
Hex Head
System of Measurement
Metric
Thread Size
M16
Shoulder Diameter
17 mm
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0706.17X60
Zoro #
G002065288
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M16
Shoulder Diameter
17 mm
Shoulder Length
60 mm
Head Diameter
26.17 mm
Head Height
10 mm
Thread Length
25 mm
Width
24 mm
Diameter Thread Size
M16
Shoulder Length Tolerance
-1
Details
System of Measurement
Metric
Head Type
Hex
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Item
Shoulder Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.