
Shoulder Screw, M3 Thr Sz, 7 mm Thr Lg, 6 mm Shoulder Lg, Steel
Mfr # K0705.04X06
Zoro # G102083359
product price:Â $4.99
/ea
Sold in multiples of 2 for $9.98
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M3
Shoulder Diameter
4 mm
Material
Steel
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0705.04X06
Zoro #
G102083359
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M3
Shoulder Diameter
4 mm
Shoulder Length
6 mm
Head Diameter
7 mm
Head Height
3 mm
Thread Length
7 mm
Width
2 mm
Diameter Thread Size
M3
Shoulder Length Tolerance
+/- 0.25
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Steel
Finish
Bright
Item
Shoulder Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.