Shop KIPP

Shoulder Screw, M8 Thr Sz, 13 mm Thr Lg, 40 mm Shoulder Lg, Stainless Steel

  • Mfr # K0705.110X40

  • Zoro # G402083059


product price: 
$
11.15
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M8
Shoulder Diameter
10 mm
Shoulder Length
40 mm
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0705.110X40
Zoro #
G402083059
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8
Shoulder Diameter
10 mm
Shoulder Length
40 mm
Head Diameter
16 mm
Head Height
7 mm
Thread Length
13 mm
Diameter Thread Size
M8
Width
5 mm
Shoulder Length Tolerance
+/- 0.25

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Bright
Item
Shoulder Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.