Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Washer, Fits Bolt Size 17 mm Steel

  • Mfr # K0729.116

  • Zoro # G4589849


product price: $2.79
/ea
Sold in multiples of 5 for $13.95

Key Features

Material
Steel
Fits Bolt Sizes
17 mm
Outside Dia.
30 mm
Male I.D.
17 mm
Radius
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0729.116
Zoro #
G4589849
UPC #
-
Country of Origin
France

Dimensions

Fits Bolt Sizes
17 mm
Outside Dia.
30 mm
Radius
15 mm
Thickness
5.3 mm
For Screw Size
17 mm

Details

Item
Spherical Washer
Material
Steel
Male I.D.
17 mm
Standards
DIN 6319
System of Measurement
Metric

Description

Convex Washer, Form: C Mild Steel D1=17. Use conical seat K0729.216. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.