Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 5/8 in , Steel Zinc-Plated Finish
- Mfr # Z9671-A
- Zoro # G816295444
product price:Â
$
13.59
/ea
Key Features
Material
Steel
Finish
Zinc-Plated
For Screw Size
5/8 in
Outside Diameter
3 in
Maximum Thickness
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z9671-A
- Zoro #
- G816295444
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Type
- Flat Washer
- Washer Type
- Large Outside Diameter
- Pack Size
- Bulk Pack
- REACH Compliant
- REACH Compliant
- Color
- Plain Steel
- Material Quality Standards
- ASTM A108 Cold Finished
- Hardness
- B84
- RoHS Compliant
- RoHS Compliant
- Tensile Strength
- 78,000 psi
- Made in North America
- Made in North America
- Shell Material
- Steel
- Wire Color
- Plain Steel
- Traction Material
- Steel
Dimensions
- For Screw Size
- 5/8 in
- Outside Diameter
- 3 in
- Maximum Thickness
- 0.25 in
- Inside Diameter
- 0.688 in
- Inside Diameter Tolerance
- +/-0.005 in
- Outside Diameter Tolerance
- +/-0.015 in
- Minimum Thickness
- 0.235 in
Description
Flat Washer, Dimensional Standards Not Applicable, Material Steel, Finish Zinc-Plated, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter 3 in, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.235 in, Color Plain Steel, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Material Quality Standards ASTM A108 Cold Finished, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.