Zoro Homepage

Spherical Washer, Fits Bolt Size 29 mm Stainless Steel, Bright Finish

  • Mfr # K0691.402

  • Zoro # G0725564


product price: $42.99
/ea

Key Features

Material
Stainless Steel
Finish
Bright
Fits Bolt Sizes
29 mm
Outside Dia.
58 mm
Male I.D.
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0691.402
Zoro #
G0725564
UPC #
-
Country of Origin
Germany

Dimensions

Fits Bolt Sizes
29 mm
Outside Dia.
58 mm
Radius
29 mm
Thickness
16 mm
Top Washer Inside Diameter
29 mm
Bottom Washer Outside Diameter
58 mm
For Screw Size
29 mm
Bottom Washer Inside Diameter
38 mm
Top Washer Outside Diameter
52 mm

Details

Item
Spherical Washer
Material
Stainless Steel
Finish
Bright
Male I.D.
29 mm
Female I.D.
38 mm
System of Measurement
Metric
Washer Material Grade
303

Description

Spherical Washer Set, 58 mm, Ss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.