External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish
- Mfr # A0580160000EZ
- Zoro # G403500425
product price:Â
$
0.06
/ea
Sold in multiples of 200 for
$12.00
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
0.510 in
Minimum Thickness
0.023 in
Maximum Thickness
0.028 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0580160000EZ
- Zoro #
- G403500425
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- 1/4 in
- Outside Diameter
- 0.510 in
- Minimum Thickness
- 0.023 in
- Maximum Thickness
- 0.028 in
- Inside Diameter
- 0.256 in
Details
- Item
- External Tooth Lock Washer
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Material Grade/Class
- C40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.