Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Screw, M10 Thread Size, Plain Polyamide Thermoplastic, Steel, 25 mm Head Ht, 20 mm Lg

  • Mfr # K1473.11401024X20

  • Zoro # G502082020


product price: $9.59
/ea

Key Features

Thread Size
M10
Material
Polyamide Thermoplastic, Steel
Finish
Plain
Head Height
25 mm
Head Thickness
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1473.11401024X20
Zoro #
G502082020
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Fastener Length
20 mm
Head Height
25 mm
Head Thickness
14 mm
Head Width
40 mm
Head Dia.
40 mm
Thread Length
20 mm

Details

Material
Polyamide Thermoplastic, Steel
Finish
Plain
Head Material
Polyamide Thermoplastic
Item
Thumb Screw
Head Type
Knurled
Meets/Exceeds
 DIN EN 61340-5-1
System of Measurement
Metric
Tip Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.