Zoro Homepage

Thumb Screw, M10 Thread Size, Plain Stainless Steel, 25 mm Head Ht, 30 mm Lg

  • Mfr # K1473.40102X30

  • Zoro # G202081958


product price: $8.35
/ea

Key Features

Thread Size
M10
Material
Stainless Steel
Finish
Plain
Head Height
25 mm
Head Thickness
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1473.40102X30
Zoro #
G202081958
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Fastener Length
30 mm
Head Height
25 mm
Head Thickness
14 mm
Head Dia.
40 mm
Head Width
40 mm
Thread Length
30 mm

Details

Material
Stainless Steel
Finish
Plain
Head Material
Polyamide Thermoplastic
Item
Thumb Screw
Head Type
Knurled
Tip Material
Stainless Steel
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.