Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Screw, M4 Thread Size, Plain Stainless Steel, 13 mm Head Ht, 15 mm Lg

  • Mfr # K1473.18042X15

  • Zoro # G202081538


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Thread Size
M4
Material
Stainless Steel
Finish
Plain
Head Height
13 mm
Head Thickness
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1473.18042X15
Zoro #
G202081538
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M4
Fastener Length
15 mm
Head Height
13 mm
Head Thickness
8 mm
Head Width
18 mm
Head Dia.
18 mm
Thread Length
15 mm

Details

Material
Stainless Steel
Finish
Plain
Head Material
Polyamide Thermoplastic
Item
Thumb Screw
System of Measurement
Metric
Tip Material
Stainless Steel
Head Type
Knurled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.