Zoro Homepage

Thumb Screw, M8 Thread Size, Plain Steel, 22 mm Head Ht, 30 mm Lg

  • Mfr # K1473.3208X30

  • Zoro # G502081665


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Thread Size
M8
Material
Steel
Finish
Plain
Head Height
22 mm
Head Thickness
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1473.3208X30
Zoro #
G502081665
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Fastener Length
30 mm
Head Height
22 mm
Head Thickness
13 mm
Head Dia.
32 mm
Head Width
32 mm
Thread Length
30 mm

Details

Material
Steel
Finish
Plain
Head Material
Polyamide Thermoplastic
Item
Thumb Screw
System of Measurement
Metric
Head Type
Knurled
Tip Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.