Shop NICHOLSON

Files and Rasps

  • Mfr # 37989
  • Zoro # G405658353

product price: 
$
19.69
/ea

Key Features

Profile Shape
Rectangular
Thickness
7/64 in
Handle Length
6 1/4 in
Handle Material
Steel
Non-Magnetic
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
37989
Zoro #
G405658353
UPC #
037103379894
Country of Origin
Switzerland
Item
Files and Rasps
Profile Shape
Rectangular
Handle Material
Steel
Non-Magnetic
No
File Style
Swiss Pattern File
Edge Cut Style
Double
Non-Sparking
No
Face Cut Style
Double-Cut
Material Applications
Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
File Coarseness
Bastard Cut
Container Type
Box
File Material
Steel
File Type
Needle File
Insulated
No
Finish Number
4
Number of Cut Edges
4
Relative Grit Grade
4 - Fine
Series
N/A - No Trademark
Tether Ready
No
File Body Finish
Natural
Standards
Less Thanblank Greater Than
Rigidity
Rigid
Taper
Regular Taper
For Finish Type
4 - Fine
Manufacturers Part Number for File Handle
37989
Includes Handle
Yes

Dimensions

Thickness
7/64 in
Handle Length
6 1/4 in
File Diameter
7/64 in
File Width
1/4 in
File Length without Tang
6 1/4 in

Description

Files and Rasps, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Coarseness Bastard Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 1/4 in, Thickness 7/64 in, File Diameter 7/64 in, File Width 1/4 in, Includes Handle Yes, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.