
Tube clamps flange aluminum
Mfr # K0479.5240
Zoro # G4598556
product price: $62.15
/eaKey Features
Material
Cast Aluminum, Steel & Electro zinc-plated
Height (In.)
70 mm
Width (In.)
10 mm
Length (In.)
100 mm
Specific Pipe Fitting Shape
With flange, round tubes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0479.5240
Zoro #
G4598556
UPC #
-
Country of Origin
Unknown
Dimensions
Height (In.)
70 mm
Width (In.)
10 mm
Length (In.)
100 mm
Details
Material
Cast Aluminum, Steel & Electro zinc-plated
Item
Tube Clamps
Specific Pipe Fitting Shape
With flange, round tubes
Description/Special Features
Construction element for assembling profiles and systems. Screws and nuts are electro zinc-plate.
Color
Aluminum
For Use With
Application sectors machine construction, safety equipment, housings, structures.
Measurement Type
Metric
Description
Tube Clamp With Flange M=100 G=100 L=70 Aluminum, For Rnd. Tubes, Components: Steel, A=40.2. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.