Vented Oil Gauges, 107 mm H, Steel, Metric
- Mfr # K0444.207612
- Zoro # G102490584
product price:Â
$
27.69
/ea
Key Features
Body Height
107 mm
Resistance Properties
Temperature-Resistant
Body Width
31 mm
Body Material
Steel
Seal Material
NBR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0444.207612
- Zoro #
- G102490584
- UPC #
- 4059245190997
- Country of Origin
- Italy
Dimensions
- Body Height
- 107 mm
- Body Width
- 31 mm
- Body Depth
- 44.5 mm
- Sight Height
- 37 mm
- Mounting Thread Size
- M12
Details
- Resistance Properties
- Temperature-Resistant
- Body Material
- Steel
- Seal Material
- NBR
- Includes Thermometer
- Thermometer Included
- Product Type
- Oil Level Gauge
- Mounting Style
- 2 Fastening Screws
- Mounting Centers
- 76 mm
- Mounting Thread Gender
- Male
- Mounting Thread Type
- Metric
- Compatible Series
- K0444_B Series
- Sight Material
- Plastic
- Temperature Rating - Maximum
- 100 Degrees C
- Standards
- RoHS Compliant
- Item
- Vented Oil Gauges
- Compatible with Series
- K0444_B Series
Description
Vented Oil Gauges, Oil Level Gauge, Sight Length (In.) 37 mm, Mounting Centers (In.) 76 mm, M12 Mounting Thread, Screw Mounting, Max. Operating Temp. (F) 100 Degrees C, Thermoplastic Polyamide Sight Glass, Steel, Rubber Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.