Vented Oil Gauges, 286 mm H, Steel, Metric
- Mfr # K0444.225412
- Zoro # G902490661
product price:Â
$
68.45
/ea
Key Features
Mounting Thread Type
Metric
Product Type
Oil Level Gauge
Body Height
286 mm
Mounting Thread Gender
Male
Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0444.225412
- Zoro #
- G902490661
- UPC #
- 4059245191031
- Country of Origin
- Italy
Dimensions
- Body Height
- 286 mm
- Body Width
- 34 mm
- Sight Height
- 178 mm
- Body Depth
- 50 mm
- Mounting Thread Size
- M12
Details
- Mounting Thread Type
- Metric
- Product Type
- Oil Level Gauge
- Item
- Vented Oil Gauges
- Mounting Thread Gender
- Male
- Body Material
- Steel
- Compatible Series
- K0444_B Series
- Sight Material
- Plastic
- Seal Material
- NBR
- Temperature Rating - Maximum
- 100 Degrees C
- Includes Thermometer
- Thermometer Included
- Standards
- RoHS Compliant
- Mounting Style
- 2 Fastening Screws
- Mounting Centers
- 254 mm
- Resistance Properties
- Temperature-Resistant
- Compatible with Series
- K0444_B Series
Description
Vented Oil Gauges, Oil Level Gauge, Sight Length (In.) 178 mm, Mounting Centers (In.) 254 mm, M12 Mounting Thread, Screw Mounting, Max. Operating Temp. (F) 100 Degrees C, Thermoplastic Polyamide Sight Glass, Steel, Rubber Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.