
Wing Grip, One-Sided, Size: 2 D=M08, A=37, 5, H=33, 3, Form: D, Body Black, No Cap, Comp: Steel
Mfr # K0608.1208
Zoro # G2971133
product price: $3.89
/eaSold in multiples of 10 for $38.90
Key Features
Color
Black/Anthracite Gray
Material
Thermoplastic/Steel
Style
No Cap
Thread Size
M8
Thread Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0608.1208
Zoro #
G2971133
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8
Details
Color
Black/Anthracite Gray
Material
Thermoplastic/Steel
Style
No Cap
Item
Wing Grip,One-Sided w/O Cap M8,Steel
Thread Type
Internal Thread
Description
Wing Grip,One-Sided w/O Cap M8,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.