Zoro Homepage

WING SCREW M04X12, FORM:AMERICAN, STEEL 4.6 GALVANIZED

  • Mfr # K2343.204X12

  • Zoro # G716382831


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Finish
Galvanized
Material
Steel
System of Measurement
Metric
Thread Size
M4
Fastener Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2343.204X12
Zoro #
G716382831
UPC #
-
Country of Origin
French Polynesia

Dimensions

Thread Size
M4
Fastener Length
12 mm

Details

Item
Thumb Screw
Finish
Galvanized
Material
Steel
System of Measurement
Metric
Thread Style
Fully Threaded
Head Type
Wing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.