WING SCREW SIMILAR TO DIN 316 M06X25, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.106X25
Zoro # G816382656
product price:Â $5.19
/ea
Sold in multiples of 2 for $10.38
Key Features
Thread Style
Fully Threaded
Head Type
Wing
Finish
Galvanized
Material
Steel
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2343.106X25
Zoro #
G816382656
UPC #
-
Country of Origin
French Polynesia
Dimensions
Fastener Length
25 mm
Thread Size
M6
Details
Thread Style
Fully Threaded
Head Type
Wing
Finish
Galvanized
Material
Steel
System of Measurement
Metric
Item
Thumb Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.