Shop KISHIGO
See all product information
Create Account
High-Visibility Vest, Polyester, Zipper Closure, ANSI Class 2, Black/Lime, M
- Mfr # 1823-M
- Zoro # G110105579
product price:Â
$
95.99
/ea
Key Features
Size
M
Color
Black/Lime
Material
Polyester
Closure Type
Zipper
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- M
- Length
- 28 5/8 in
- Vest Size
- M
- Minimum Chest Size
- 40 in
- Maximum Chest Size
- 42 in
- Reflective Stripe Width
- 2 in
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
High-Visibility Vest, ANSI Class 2, Vest Size M, Gender Men's, ATPV Rating Not Applicable, Back Stripe Pattern U, Number of Pockets with Closure 3, Standards ANSI 107
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.