Safety Vest, Zipper, Blue, L/XL
- Mfr # B102-L-XL
- Zoro # G7378728
product price:Â
$
23.69
/ea
Key Features
ANSI Type
Unrated
ATPV Rating
Not Rated
Reflective Stripe Border Color
Lime
Number of Inside Pockets
2
Fall Protection Compatible
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B102-L-XL
- Zoro #
- G7378728
- UPC #
- -
- Country of Origin
- China
Dimensions
- Reflective Stripe Width
- 2 in
- Size
- L/XL
- Length
- 27 in
- Minimum Chest Size
- 44 in
- Maximum Chest Size
- 48 in
- Fits Chest Size
- (2) Lapel Grommets, Enhanced Visibility
- Bottle Size
- L/XL
- Size - Alpha
- L/XL
- Container Size
- L/XL
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size L, XL, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Number of Pockets with Closure 2, Features (2) Lapel Grommets, Enhanced Visibility
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.