Women's Hi-Vis Safety Vest L Class 2 H Back, , Zipper 7 Pockets, 2 Mic Tab, No

  • Mfr # 1586-L

  • Zoro # G311243612


product price:  $15.59
/ea

Key Features

Standards
ANSI/ISEA 107-2015, ANSI/ISEA 107-2020
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1586-L
Zoro #
G311243612
UPC #
801094101983
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2 in
Maximum Chest Size
47 in
Minimum Chest Size
44 in
Length
27 1/4 in

Details

Item
Women's Hi-Vis Safety Vest
Standards
ANSI/ISEA 107-2015, ANSI/ISEA 107-2020
Color
Lime
Material
Polyester
Back Stripe Pattern
H
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
7
Breakaway
No
Includes Microphone Tab
2
Includes ID Window
No
Number of Outside Pockets
2
Reflective Stripe Color
Silver
Horizontal Stripe Type
Single
Gender
Women's
Includes Tool Lanyard Grommets
No
Fall Protection Compatible
No
Cooling
Yes
Features
2 in Wide High Performance Reflective Material with 3 in Contrasting Color for Added Daytime Visibility, Elastic Waist Cinches to Ensure a Tailored Fit
Reflective Tape Type
Glass Bead
Includes Tablet Pocket
No
Vest Front Style
Mesh
Reflective Stripe Border Type
Contrasting
Includes LED Lights
No
Vest Features
Breathable Fabric, Reinforced Pockets
Reflective Stripe Location
Back, Chest, Torso
Number of Inside Pockets
2
Fabric Construction
Mesh
Vest Back Style
Mesh
Covered Pocket Locations
Left Chest, Lower Pocket
Pocket Location
Inside, Left Chest, Outside, Right Chest

Description

High-Visibility Vest, ANSI Class 2, Gender Women's, ATPV Rating Not Applicable, Back Stripe Pattern H, Features 2 in Wide High Performance Reflective Material with 3 in Contrasting Color for Added Daytime Visibility, Elastic Waist Cinches to Ensure a Tailored Fit, Standards ANSI/ISEA 107-2015, ANSI/ISEA 107-2020

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.