Kissler
Faucet Supply Line, 3/8x1/2, 16in.L
Mfr # 88-2016
Zoro # G7631312
original price:
$4.40
19% off
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 5/16 in
- Outside Dia. (In.) 3/8
- Outlet (In.) 1/2
- Inlet Size (In.) 3/8
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS 90 Degree Swivel Male Elbow, 8mm Tube Size, Brass, Silver (3609 08 13)
- MIDWEST FASTENER 3/8" OD x 1/2FIP Brass Compression Pipe Connectors 2PK (34493)
- EQUIP BY T&S Replacement Spray Valve, (5SV)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2183ORB)
- KISSLER Supply Line, 48 in. L, 3/4 in. Stop Outlet (88-3048)
- KISSLER Washing Machine Hose, Stainless Steel, 72" (88-3072)
- KISSLER Toilet Supply Line, 3/8x7/8, 12in.L (88-2008)
- KISSLER Water Heater Supply Line, 3/4x3/4, 18in.L (88-4110)
- KISSLER Supply Line, 20 in. L, 1/2 in. Stop Outlet (88-3120)
- KISSLER Faucet Supply Line, 3/8x1/2, 16in.L (AB88-1015)
- THRIFCO PLUMBING 1/2 Inch Comp x 1/2 Inch FIP x 24 Inch Stainless Steel Faucet Riser (4401465)
- Kissler Supply Lines