KitchenAid - Commercial 8 Qt. Stand Mixer With Bowl Guard, Empire Red, NSF

  • Mfr # KSMC895ER

  • Zoro # G805830168


product price:  $1,669.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSMC895ER
Zoro #
G805830168
UPC #
883049332864
Country of Origin
United States

Description

Kitchenaid ksmc895er - commercial 8 qt. Stand mixer with bowl guard, empire red, nsf the kitchenaid 8 quart stand mixer with bowl guard is nsf certified, sporting a high-efficiency 1.3 hp motor, which is powerful enough to handle 8+ pounds of dough and quiet enough to sit on your counter. Powercore technology delivers consistent power while reducing heat buildup for long-lasting performance. Also features speed control protection, commercial bowl-lift design, stainless steel bowl guard for added safety, robust metal control knobs, and all-metal gears and housings. power, versatility, performance: nsf certified for commercial use our most powerful, quietest available 1.3hp high efficiency dc motor is designed to run longer and delivers optimum torque with less heat buildup. Easily handles recipes requiring longer mixing, kneading and whipping times. The all-metal, precise gear design produces a smooth, quiet sound. large capacity easily mixes recipes with up to 16 cups of flour, 13 dozen cookies or kneads dough for 8-1/4 loaves of bread in a single bowl powercore technology feedback control communicates, in micro seconds, to the motor to ensure optimal power is delivered to the bowl speed control protection reduces the risk of accidentally turning on the mixer when wiping it clean stainless steel bowl guard provides added safety commercial grade accessories come standard: stainless steel dough hook, stainless steel flat beater, stainless steel elliptical 11-wire whip, and 8 quart stainless steel bowl with "j" style handle. Beater, dough hook, and whip are all dishwasher safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.