Zoro Homepage

Mini Electric Chain Hoist, 1000 lb cap.

  • Mfr # TEM005C-60/460V

  • Zoro # G813328237


product price: $5,423.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Phase
3
Standards
ANSI E 1.6-2, ASME H4, CE Rated, FEM 2m, IGVW SQP2-2018, JIS/ISO M5, UL1340/CSA 22.2
Voltage
460V AC
Chain Length
124 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEM005C-60/460V
Zoro #
G813328237
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
124 ft
Maximum Lifting Length
60 ft
Lifting Hook Opening Width
29/32 in
Body Width
5 29/32 in
Minimum Retracted Length
14 13/32 in
Mfr. Warranty Length
3 yr
Body Length
11 1/2 in
Body Depth
3 29/32 in
Controller Cord Length
2 1/2 ft

Description

Mini Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 60 ft, Current at Minimum Voltage 0.6 A, Current at Maximum Voltage 0.6 A, Motor Horsepower 3/8 hp, Operating Voltage 460V AC, Headroom 14 13/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.