Zoro Homepage

Mini Electric Chain Hoist, 500 lb cap.

  • Mfr # TEM003L-60/460V

  • Zoro # G213328264


product price: $4,182.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Phase
3
Standards
ANSI E 1.6-2, ASME H4, CE Rated, FEM 2m, IGVW SQP2-2018, JIS/ISO M5, UL1340/CSA 22.2
Voltage
460V AC
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEM003L-60/460V
Zoro #
G213328264
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
62 ft
Lifting Hook Opening Width
29/32 in
Maximum Lifting Length
60 ft
Controller Cord Length
2 1/2 ft
Body Length
11 1/2 in
Mfr. Warranty Length
3 yr
Body Depth
3 3/32 in
Minimum Retracted Length
12 13/32 in
Body Width
5 29/32 in

Description

Mini Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 60 ft, Current at Minimum Voltage 0.6 A, Current at Maximum Voltage 0.6 A, Motor Horsepower 3/8 hp, Operating Voltage 460V AC, Headroom 12 13/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.