Shop KLEENEX
See all product information
Create Account
TOWEL, HAND, M-FOLD, 150PK
Mfr # 2046
Zoro # G323365982
product price:Â
$
41.55
/pk of 150, $0.28/ea
Key Features
Color
White
Sheet Width
9.2 in
Features
Soft, Absorbent
Ply
1
Sheet Length
9.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2046
- Zoro #
- G323365982
- UPC #
- 36000020465
- Country of Origin
- United States
- Color
- White
- Features
- Soft, Absorbent
- Ply
- 1
- Item
- Paper Towel
Description
Soft, highly absorbent material, Meets EPA minimum standards; FSC & EcoLogo-certified, Z-fold fits universal, multifold towel dispensers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.