Shop All Disposable Suits & Coveralls
Kleenguard
A20 Coveralls - Zipper Front, Elastic Back, Wrists & Ankles, XL, 24 PK, Blue
Mfr # KCC58504
Zoro # G001823452
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Zipper Front; Elastic Wrist & Ankle; Breathable; Comfortable
- Color Blue
- Standards NFPA 99
Product Information
- Brand Kleenguard
- MFR # KCC58504
- Zoro # G001823452
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Named Size | XL |
Details
Description
Particle protective coveralls are great for laboratories, decontamination modesty garment, remediation, pesticides and heavy dust environments. Patented Reflex design is 7-1/2 times less likely to rip out than ANSI minimums. It also provides 12 percent more chest room, 6 percent longer body length and 9 percent total yards of fabric. Comfortable shell features a zipper front and elastic on the wrists and ankles. The KleenGuard A20 Breathable Particle Protection Coveralls pass the NFPA 99 criteria for antistatic materials. Patented MicroForce Barrier SMS fabric offers a barrier against dry particulates. Seamless front provides more protection in the primary exposure areas. Extra-large size fits bodies from 5'9" to 6'2" tall that weigh 180 to 230 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (51353)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- EDGE VF, Cut-Res Gloves, L, 60FE85, PR (48-711VP)
- COLEMAN Powersports Unisex Go-Cart Black (KT196)
- KLEENGUARD A20 Coveralls - Zipper Front, Elastic Back, Wrists & Ankles, L, 24 PK, Blue (KCC58503)
- KLEENGUARD Medium, 25 PK, White, SMS-Based Material (48972)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44317)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44322)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49102)
- KLEENGUARD Disposable Coveralls, Xl, 25 PK, White, KleenGuard(TM) A45, Zipper (41494)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, Large, White (TY122SWHLG0025VP)
- Kleenguard Workwear and Protective Clothing