Shop All Disposable Gloves
Kleenguard
Disposable Gloves, Nitrile, Blue, XL ( 9 1/2 ), 90 PK
Mfr # 54424
Zoro # G103458262
original price:
$24.19
9% off
new price: $21.85
/pk 90, $0.24/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 9 1/2 )
- Color Blue
- Material Nitrile
- Palm Thickness 6 mil
- Length 9 1/2 in
Product Information
- Brand Kleenguard
- MFR # 54424
- Zoro # G103458262
- UPC # 036000544244
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL ( 9 1/2 ) |
Length | 9 1/2 in |
Size- Alpha | XL |
Size - Numeric | 9 1/2 |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 6 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards FDA Approved, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Accelerator-Free No, Federal 209E Clean Room Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION WE AIM FOR ZERO INJURIES BANNER SIGN insurance signage, 120" H, B-120 We Aim For Zero Injuries (B-120 We Aim For Zero Injuries)
- SIGNMISSION OSHA Sign, 18" H, 12" W, Rigid Plastic, No Trespassing Or Loitering Sign With Symbol, Portrait (OS-NS-P-1218-V-14960)
- NLC PRODUCTS DBA NITE LITE Tick and Chigger Gaiters (NLCG)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A2, Touchscreen, Medium, 2PK (60584)
- KLEENGUARD Disposable Gloves, Nitrile, Blue, L ( 8 1/2 ), 100 PK (54423)
- KLEENGUARD Disposable Gloves, Nitrile, Blue, M ( 8 ), 100 PK (54422)
- KLEENGUARD Disposable Gloves, Nitrile, Blue, S ( 6 1/2 ), 100 PK (54421)
- KLEENGUARD G10 Kraken Grip Nitrile Gloves, Black, Large, 1000PK (49277)
- KLEENGUARD Disposable Gloves, Nitrile, Blue, XL ( 10 ), 90 PK (54335)
- KLEENGUARD Disposable Gloves, Nitrile, Blue, L ( 9 ), 100 PK (54334)
- VGUARD Vinyl Exam Glove, Clear, M, PK1000 (A21A12)
- Kleenguard Gloves & Hand Protection