Kleenguard

Safety Glasses, Blue Anti-Scratch


product price: $5.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Blue
  • Frame Color Black
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
See all product information

Product Information

Dimensions

Eyewear Size Universal
Size Universal

Details

Item Safety Glasses
Lens Color Blue
Frame Color Black
Lens Coating Anti-Scratch
Lens Material Polycarbonate
Frame Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined No Foam Lining
Series V20 Visio
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1+ 2010
X-Ray Detectable No
Metal Detectable No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Photochromatic Lens No
Frame Type Half-Frame
Includes Scratch-Resistant Lens Coating Yes
Includes Anti-Static Lens Coating No
Includes Anti-Fog Lens Coating No
Includes Padded Nose Piece No
Includes Eye Socket Lining No
Application General Purpose
Includes Brow Lining No
Includes Padded Arms No
For Small Heads Designation Not Rated for Small Heads
Includes No Lens Coatings No
Arm Tip Type Ratchet Hinge
Dielectric Protection No
Frame Style Wraparound
Hinge Type Ratchet Hinge
Arm Color Black

Description

Safety Glasses, Series Visio(TM) V20, Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.