Kleenguard

Safety Glasses, I/O Anti-Fog ; Anti-Scratch


product price: $7.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color I/O
  • Lens Coating Anti-Fog ; Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Nylon
  • Polarized Lens No
See all product information

Product Information

Dimensions

Eyewear Size Universal
Size Universal

Details

Item Safety Glasses
Lens Color I/O
Frame Color Gun Metal Gray
Lens Coating Anti-Fog ; Anti-Scratch
Lens Material Polycarbonate
Frame Material Nylon
Polarized Lens No
Gender Unisex
Foam Lined No Foam Lining
Series V30 Nemesis VL
UV Protection 99.99% UVA/UVB/UVC
Standards ANSI Z87.1+ 2010
X-Ray Detectable No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Photochromatic Lens No
Metal Detectable No
Includes Anti-Fog Lens Coating Yes
Hinge Type Ratchet Hinge
Includes Anti-Static Lens Coating No
Includes Padded Nose Piece No
Includes No Lens Coatings No
Includes Padded Arms No
For Small Heads Designation Not Rated for Small Heads
Frame Style Wraparound
Frame Type Frameless
Includes Brow Lining No
Includes Scratch-Resistant Lens Coating Yes
Arm Color Gray
Dielectric Protection No
Arm Tip Type Ratchet
Includes Eye Socket Lining No

Description

Safety Glasses, Series V30 Nemesis VL, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Gunmetal, Temple Style Ratchet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+ 2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.