Kleenguard

Safety Glasses, Clear 99.9% UVA/UVB/UVC; Anti-Fog; Anti-Scratch


product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Frame Color Graphite
  • Lens Coating 99.9% UVA/UVB/UVC; Anti-Fog; Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
See all product information

Product Information

Dimensions

Eyewear Size One Size Fits Most
Size One Size

Details

Item Safety Glasses
Lens Color Clear
Frame Color Graphite
Lens Coating 99.9% UVA/UVB/UVC; Anti-Fog; Anti-Scratch
Lens Material Polycarbonate
Frame Material Polycarbonate
Standards ANSI-Z87, EN 166 "N" and "K" Mark Tests
Weight 1.315 lbs
Frame Type Wraparound

Description

KleenGuard personal protective equipment (PPE) enables rather than inhibits; allowing for maximum productivity and safety. Stylish, durable and lightweight construction. Premium anti-fog and anti-scratch coating for resistance to surface damage by fine particles. They also come with comfort touch points on the temples and nose bridge. Features integrated side shields and browguard to help the user feel confident they are protected. Comfortable and functional, it offers uncompromised protection for both men and women.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.