Bouton Optical

Safety Glasses, Clear Scratch-Resistant


product price: $1.99
/ea
Sold in multiples of 12 for $23.88

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Lens Material Polycarbonate
  • Gender Unisex
  • Foam Lined No
  • Series ZENON Z28
See all product information

Product Information

Dimensions

Size OS

Details

Item Safety Glasses
Lens Color Clear
Frame Color Clear
Lens Coating Scratch-Resistant
Lens Material Polycarbonate
Gender Unisex
Foam Lined No
Series ZENON Z28
Standards ANSI Z87.1-2015
Features Over-The-Glass (OTG) Style that Fits Comfortably Over Most Personal Eyewea; Over-the-Glass Design helps Keep Prescription Eyewear Users in Compliance; Can also be Worn by Itself as a Safety Glass; Rimless Frame Design Ensures an Unobstructed View; Adjustable Length Temples Provide the User with a Secure Custom fit; Molded Nose Bridge Design to Fit the Vast Majority of Users; 4 Base Curve Lens; Temple Material : Polycarbonate; Temple Color : Clear
Frame Type Frameless

Description

Zenon Z28 Over-The-Glass Eyewear, No Foam Lined, Eyewear Frame Style Frameless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.