Shop All Disposable Shoe Covers
Kleenguard
Shoe Covers, Microforce Fabric, White, 2XL
Mfr # 51138
Zoro # G410565868
product price: $169.99
/pk 300, $0.57/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Microforce Fabric
- Named Size 2XL
- Color White
- Closure Type Elastic
- Seam Style Serged
Product Information
- Brand Kleenguard
- MFR # 51138
- Zoro # G410565868
- UPC # 10036000511380
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Named Size | 2XL |
Overall Height | 7 in |
Details
Description
Shoe Covers, Anti-Static Yes, Closure Type Elastic, Color White, Hazard Type Hazardous Aerosols, Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Material Microforce Fabric, Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Named Size 2XL, Overall Height 7 in, Product Type Shoe Cover, Seam Style Serged, Specialized Hazard Type Not Applicable, Sterilization Status Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Fleece Pullover, XL, Regular, Black (F54300W001XL)
- AZAR DISPLAYS 11"W x 17"H Snap-Frame Sign holder W/ Curved Metal Stand (300237-SLV)
- SIGNMISSION OSHA Notice Sign, Keep This Door Closed, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-NS-P-1824-L-19545)
- 3M DBI-SALA Horizontal Lifeline System, 100 ft., 310 lb. Weight Capacity (7602100)
- KLEENGUARD Breath Parti Protect Shoe Cover SergSeam FulElast WHT 300/Cs (36885)
- KLEENGUARD Liquid Particle Shoe Cover XL/2X Dispos WHT 400/Cs (44494)
- KLEENGUARD Lite Duty Shoe Cover Univ BLU Elastic Ambi 300/Cs (36811)
- KLEENGUARD Liq Parti Protect One Fits All Dispos Shoe Cover WHT 400/Cs (44490)
- KLEENGUARD A40 Liquid and Particle Protection Shoe Covers, Medium, White, 400PK (KCC 44492)
- KLEENGUARD Breath Parti Protect Boot Cover SergSeam Elast 13 WHT 300/Cs (36880)
- ALPHA PRO TECH Critical Cover® GenPro® Shoe Covers, Anti-Skid Sole, XL, Blue, PK300 (SH-71223-B)
- Kleenguard Disposable Shoe Covers